This item is Discontinued.
This item is Discontinued.
Tactical Shirt, 40% Polyester, 60% Cotton, Pullover, No Pocket(s), Navy, XL (Discontinued)
Mfr #
F53690U450XL
Zoro #
G2390617
UPC # 788029473349
Country of Origin Multiple
Category Work Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F53690U450XL
- Zoro #
- G2390617
- UPC #
- 788029473349
- Country of Origin
- Multiple
- Item
- Tactical Shirt
- Color
- Navy
- Material
- 40% Polyester, 60% Cotton
- Fabric Weight
- 4.3 oz
- Pockets
- No
- Features
- Lie-Flat Crew Neck Collar, Moisture Wicking, Tagless Label
- Closure Type
- Pullover
- Fabric
- Cotton, Polyester
- Type
- T-Shirt
- Style
- Tactical T-Shirt Long Sleeve
- Binding
- Pullover
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Front Closure
- Pullover
- Shell Material
- 40% Polyester, 60% Cotton
- Wire Color
- Navy
- Traction Material
- 40% Polyester, 60% Cotton
Dimensions
- Size
- XL
- Sleeve Length
- Long Sleeve
- Fits Chest Size
- Lie-Flat Crew Neck Collar, Moisture Wicking, Tagless Label
- Neck Size
- 17 1/2 in
- Garment Size
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Tactical T-Shirt Long Sleeve, Size XL, Color LAPD Navy, Material 60 Percent Cotton, 40 Percent Polyester, Length [delete], Fits Chest Size 46 In. to 48 In., Closure Type Pullover, Fabric 4.5 oz., Pockets No, Fabric Weight Polyester/Cotton, Features Soft, Lightweight, Fraying/Shrink/Fade/Wrinkle Resistant, Moisture Wicking Fabric Pulls Moisture Away From The Body, Extended Tail Length, Type Long Sleeve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.