Flame Resistant Pants, 34 in x 34 in 6.4 oz 60 Ctn / 40 Poly Ripstop
- Mfr # F52512525034X34
- Zoro # G6319564
product price:Â
$
47.25
/pr
Key Features
Material Trade Name
60 Ctn / 40 Poly Ripstop
Fabric Weight
6.4 oz
Inseam
34 in
Pockets
6
Material
40% Polyester, 60% Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F52512525034X34
- Zoro #
- G6319564
- UPC #
- 788029382078
- Country of Origin
- Multiple
- Item
- Flame Resistant Pants
- Material Trade Name
- 60 Ctn / 40 Poly Ripstop
- Fabric Weight
- 6.4 oz
- Color
- Khaki
- Inseam
- 34 in
- Pockets
- 6
- Material
- 40% Polyester, 60% Cotton
- Garment Style
- Tactical Pants
- Number of Pockets
- 9
- Binding
- Zipper Fly
- Uniform Type
- General
- Fit Type
- Relaxed
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Shell Material
- 40% Polyester, 60% Cotton
- Wire Color
- Khaki
- Traction Material
- 40% Polyester, 60% Cotton
Dimensions
- Size
- 34 in x 34 in
- Fits Waist Size
- 34 in
- Length
- 34"
- Garment Size
- Regular
- Bottle Size
- 34 in x 34 in
- Size - Alpha
- 34 in x 34 in
- Container Size
- 34 in x 34 in
Description
Trouser, Tactical, Material 60 Ctn / 40 Poly Ripstop, Color Khaki, Size 34X34, Length 34 In, Fits Waist Size 34 In, Inseam 34 In, Pockets 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.