Flame Resistant Pants, 38 in x 32 in 6.4 oz 60 Ctn / 40 Poly Ripstop

  • Mfr # F52512525038X32
  • Zoro # G6319625
product price: 
$
44.99
/pr

Key Features

Material Trade Name
60 Ctn / 40 Poly Ripstop
Fabric Weight
6.4 oz
Inseam
32 in
Garment Style
Tactical Pants
Fits Waist Size
38 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F52512525038X32
Zoro #
G6319625
UPC #
788029382146
Country of Origin
Multiple
Item
Flame Resistant Pants
Material Trade Name
60 Ctn / 40 Poly Ripstop
Fabric Weight
6.4 oz
Color
Khaki
Inseam
32 in
Garment Style
Tactical Pants
Pockets
6
Material
40% Polyester, 60% Cotton
Binding
Zipper Fly
Number of Pockets
9
Uniform Type
General
Fit Type
Relaxed
Pant Sizing
Regular
Shirt Sizing
Regular
Gender
Men's
Shell Material
40% Polyester, 60% Cotton
Wire Color
Khaki
Traction Material
40% Polyester, 60% Cotton

Dimensions

Size
38 in x 32 in
Fits Waist Size
38 in
Length
32"
Garment Size
Regular
Bottle Size
38 in x 32 in
Size - Alpha
38 in x 32 in
Container Size
38 in x 32 in

Description

Trouser, Tactical, Material 60 Ctn / 40 Poly Ripstop, Color Khaki, Size 38X32, Length 32 In, Fits Waist Size 38 In, Inseam 32 In, Pockets 9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.