Rain Pants, 100% Nylon Ripstop with Durable Water Repellent, 29 in Inseam, Elastic Closure, Black
- Mfr # F52393F001XL
- Zoro # G2858578
product price:Â
$
69.99
/ea
Key Features
Size
XL
Color
Black
Material
100% Nylon Ripstop with Durable Water Repellent
Fabric Weight
3.2 oz
Inseam
29 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- XL
- Thickness
- 6.2 mil
- Fits Waist Size
- 42 in to 52 in
- Maximum Waist Size
- 42 in
- Minimum Waist Size
- 40 in
- Fits Chest Size
- Durable Water Repellent (DWR) Treatment Resists Dirt and Moisture
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Waterproof Pant, Material 100 Percent Nylon Ripstop with Durable Water Repellent, Gender Men's, Size XL, Color Black, Inseam 29 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class Not Rated, Number of Outside Pockets 3, Ankle Type Snap, Fabric Weight 3.2 oz, Thickness 6.2 mil, Style Rain Pants, Fly Closure Type None, Waist Closure Elastic, Reflective Stripe Border Type None, Includes 2 in ORALITE Reflective Material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.