Flame Resistant Pants, L 7.0 oz. Sigma 4 Star/Twill Weave
- Mfr # F52992L700L3
- Zoro # G2858760
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Size
L
Material Trade Name
Sigma 4 Star/Twill Weave
Fabric Weight
7.0 oz.
Color
Yellow
Standards
UL Certified to NFPA 1975, UL Certified to NFPA 1977
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F52992L700L3
- Zoro #
- G2858760
- UPC #
- 788029454966
- Country of Origin
- Haiti
- Item
- Flame Resistant Pants
- Material Trade Name
- Sigma 4 Star/Twill Weave
- Fabric Weight
- 7.0 oz.
- Color
- Yellow
- Inseam
- 36 in
- Standards
- UL Certified to NFPA 1975, UL Certified to NFPA 1977
- Material
- Twill Weave
- Pockets
- 2
- Number of Pockets
- 2
- Closure Type
- Zipper
- Includes
- Nomex Zipper Front Closure with Internal Storm Flap, Pass Thought Pocket Openings, Two Welt Style Seat Pockets with Integrated Overlapping Flaps
- Binding
- Nomex Zipper with Flap
- Garment Style
- Pants
- Product Type
- Wildland Overpant
- Front Closure
- Zipper
- Shell Material
- Twill Weave
- Wire Color
- Yellow
- Traction Material
- Twill Weave
Dimensions
- Size
- L
- Fits Waist Size
- 36 in to 38 in
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Wildland Fire Fighting Pants, Size L, Fits Waist Size 36 in to 38 in, Inseam 36 in, Yellow, Material Twill Weave, Zipper Closure Type, Pockets 2, Standards UL Certified to NFPA 1975, UL Certified to NFPA 1977
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.