Wildland Overshirt, Sigma FR Fabric, Zipper, 2 Pocket(s), Yellow, Large
- Mfr # F53072L700L3
- Zoro # G2858429
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Size
Large
Color
Yellow
Material
Sigma FR Fabric
Pockets
2
Features
Extended Stand Up Collar with Hook-and-Loop, Internal Hanger Loop Sewn In The Center Back Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F53072L700L3
- Zoro #
- G2858429
- UPC #
- 788029455062
- Country of Origin
- United States
- Item
- Wildland Overshirt
- Color
- Yellow
- Material
- Sigma FR Fabric
- Pockets
- 2
- Features
- Extended Stand Up Collar with Hook-and-Loop, Internal Hanger Loop Sewn In The Center Back Collar
- Closure Type
- Zipper
- Type
- Long Sleeve
- Standards
- UL Certified to NFPA 1975, UL Certified to NFPA 1977
- Style
- Wildland Overshirt
- Front Closure
- Zipper
- Shell Material
- Sigma FR Fabric
- Wire Color
- Yellow
- Traction Material
- Sigma FR Fabric
Dimensions
- Size
- Large
- Sleeve Length
- 35-1/2 in
- Fits Chest Size
- 42 in to 44 in
- Neck Size
- 16-1/2 in
- Size-Body Type
- Long
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Wildland Overshirt, Size L, Fits Chest Size 42 in to 44 in, Yellow, Sigma FR Fabric, Zipper Closure Type, Pockets 2, Standards UL Certified to NFPA 1975, UL Certified to NFPA 1977
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.