This item is Discontinued.

Propper Wildland Shirt, Synergy Fabric/Nomex IIIA, Button, 2 Pocket(s), Yellow, L/XL F53182W700XL3

This item is Discontinued.

Propper

Wildland Shirt, Synergy Fabric/Nomex IIIA, Button, 2 Pocket(s), Yellow, L/XL (Discontinued)

Mfr # F53182W700XL3
Zoro # G2858462
UPC # 788029455192
Country of Origin Multiple
Category Work Shirts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F53182W700XL3
Zoro #
G2858462
UPC #
788029455192
Country of Origin
Multiple
Item
Wildland Shirt
Color
Yellow
Material
Synergy Fabric/Nomex IIIA
Pockets
2
Features
Bar Tack Reinforcement In All Stress Areas, No Melt, UL Certified to NFPA 1977
Closure Type
Button
Type
Long Sleeve
Style
Wildland Shirt
Front Closure
Button
Shell Material
Synergy Fabric/Nomex IIIA
Wire Color
Yellow
Traction Material
Synergy Fabric/Nomex IIIA

Dimensions

Size
L/XL
Sleeve Length
36-1/2 in
Fits Chest Size
46 in to 48 in
Neck Size
17-1/2 in
Bottle Size
L/XL
Size - Alpha
L/XL
Container Size
L/XL

Description

Wildland Shirt, Size L/XL, Fits Chest Size 46 in to 48 in, Yellow, Synergy Fabric/Nomex IIIA, Button Closure Type, Pockets 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.