This item is Discontinued.
This item is Discontinued.
Wildland Shirt, Synergy Fabric/Nomex IIIA, Button, 2 Pocket(s), Yellow, S (Discontinued)
Mfr #
F53182W700S2
Zoro #
G2858331
UPC # 788029455178
Country of Origin Multiple
Category Work Shirts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F53182W700S2
- Zoro #
- G2858331
- UPC #
- 788029455178
- Country of Origin
- Multiple
- Item
- Wildland Shirt
- Color
- Yellow
- Material
- Synergy Fabric/Nomex IIIA
- Pockets
- 2
- Features
- Bar Tack Reinforcement In All Stress Areas, No Melt, UL Certified to NFPA 1977
- Closure Type
- Button
- Type
- Long Sleeve
- Style
- Wildland Shirt
- Front Closure
- Button
- Shell Material
- Synergy Fabric/Nomex IIIA
- Wire Color
- Yellow
- Traction Material
- Synergy Fabric/Nomex IIIA
Dimensions
- Size
- S
- Sleeve Length
- 33-1/2 in
- Neck Size
- 14-1/2 in
- Fits Chest Size
- 34 in to 36 in
- Size-Body Type
- Regular
- Bottle Size
- R/S
- Size - Alpha
- R/S
- Container Size
- R/S
Description
Wildland Shirt, Size R/S, Fits Chest Size 34 in to 36 in, Yellow, Synergy Fabric/Nomex IIIA, Button Closure Type, Pockets 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.