Roofing Nail, 5 in L, 40D, Bright Finish
- Mfr # 00089222
- Zoro # G307071960
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Size
40D
Finish
Bright
Package Weight
50 lb
Approx. Pkg. Qty.
1
Shank Type
Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00089222
- Zoro #
- G307071960
- UPC #
- 42928122976
- Country of Origin
- China
- Item
- Roofing Nail
- Finish
- Bright
- Package Weight
- 50 lb
- Approx. Pkg. Qty.
- 1
- Shank Type
- Ring
Dimensions
- Length
- 5 in
- Size
- 40D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.