This item is Discontinued.

Prospect Fastener External Retaining Ring, Steel Plain Finish, 0.938 in Shaft Dia XAN93

This item is Discontinued.

Prospect Fastener

External Retaining Ring, Steel Plain Finish, 0.938 in Shaft Dia (Discontinued)

Mfr # XAN93
Zoro # G303711310
UPC # 848790035952
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XAN93
Zoro #
G303711310
UPC #
848790035952
Country of Origin
China

Dimensions

Fits Shaft Diameter
0.938 in
Fits Groove Diameter
0.896"
Thickness
0.042 in
Free Inside Diameter
0.881"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch

Description

Features
  • Series - xan
  • Constant section throughout the ring.
  • Wire formed
  • Once installed, rings are difficult to remove
  • Rohs compliant
  • Material - Carbon steel sae 1060/1075
  • Color / finish - Plain
  • Groove width - .046 in.
  • Ring free diameter - .881 in.
  • Ring thickness - .042 in.
  • Maximum section width - .078 in.
  • Shaft diameter - 23.83 mm.
  • Groove depth - .021 in.
  • Pack - 10 piece
  • Item weight - .025 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.