This item is Discontinued.

Prospect Fastener External Retaining Ring, Steel Plain Finish, 1/2 in Shaft Dia XAN250

This item is Discontinued.

Prospect Fastener

External Retaining Ring, Steel Plain Finish, 1/2 in Shaft Dia (Discontinued)

Mfr # XAN250
Zoro # G003742362
UPC # 848790035341
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XAN250
Zoro #
G003742362
UPC #
848790035341
Country of Origin
China

Dimensions

Fits Shaft Diameter
1/2 in
Fits Groove Diameter
2.386"
Thickness
0.078 in
Free Inside Diameter
2.356"

Details

Item
Retaining Ring
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch

Description

Features
  • Series - xan
  • Constant section throughout the ring.
  • Wire formed
  • Once installed, rings are difficult to remove
  • Rohs compliant
  • Material - Carbon steel sae 1060/1075
  • Color / finish - Plain
  • Groove diameter - 2.386 in.
  • Groove width - .086 in.
  • Ring free diameter - 2.356 in.
  • Ring thickness - .078 in.
  • Maximum section width - .187 in.
  • Shaft diameter - 63.5 mm.
  • Groove depth - .057 in.
  • Pack - 10 piece
  • Item weight - .302 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.