This item is Discontinued.

This item is Discontinued.
External Retaining Ring, Steel Plain Finish, 1.688 in Shaft Dia (Discontinued)
Mfr #
XAN168
Zoro #
G703711170
UPC # 848790035204
Country of Origin China
Category External Retaining Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XAN168
- Zoro #
- G703711170
- UPC #
- 848790035204
- Country of Origin
- China
Dimensions
- Fits Shaft Diameter
- 1.688 in
- Fits Groove Diameter
- 1.611"
- Thickness
- 0.062 in
- Free Inside Diameter
- 1.581"
Details
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Inch
Description
Features
- Series - xan
- Constant section throughout the ring.
- Wire formed
- Once installed, rings are difficult to remove
- Rohs compliant
- Material - Carbon steel sae 1060/1075
- Color / finish - Plain
- Groove diameter - 1.611 in.
- Groove width - .068 in.
- Ring free diameter - 1.581 in.
- Ring thickness - .062 in.
- Maximum section width - .125 in.
- Shaft diameter - 42.9 mm.
- Groove depth - .038 in.
- Pack - 10 piece
- Item weight - .11 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.