This item is Discontinued.

This item is Discontinued.
External Retaining Ring, Steel Plain Finish, 6-1/4 in Shaft Dia (Discontinued)
Mfr #
XAN625
Zoro #
G403712507
UPC # 848790035792
Country of Origin China
Category External Retaining Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XAN625
- Zoro #
- G403712507
- UPC #
- 848790035792
- Country of Origin
- China
Dimensions
- Fits Shaft Diameter
- 6-1/4 in
- Fits Groove Diameter
- 5.986"
- Thickness
- 0.156 in
- Free Inside Diameter
- 5.916"
Details
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Inch
Description
Features
- Constant section throughout the ring
- Wire formed
- Once installed, rings are difficult to remove
- Rohs compliant
- Series - Xan
- For shaft applications
- Material - Carbon steel sae 1060/1075
- Color / finish - Plain
- Groove diameter - 5.986 in.
- Groove width - .174 in.
- Ring free diameter - 5.916 in.
- Ring thickness - .156 in.
- Maximum section width - .437 in.
- Shaft diameter - 158.7 in.
- Groove depth - .132 in.
- Pack - 2 piece
- Item weight - .7342 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.