This item is Discontinued.

This item is Discontinued.
Internal Retaining Ring, Steel, Black Oxide Finish, 0.688 in Bore Dia. (Discontinued)
Mfr #
NAN68
Zoro #
G803719366
UPC # 848790019242
Country of Origin China
Category Internal Retaining Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAN68
- Zoro #
- G803719366
- UPC #
- 848790019242
- Country of Origin
- China
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Number of Pieces
- 1
Dimensions
- For Bore Diameter
- 0.688 in
- Thickness
- 0.035 in
- Number of Sizes
- 1
Description
Features
- Constant section throughout the ring
- Wire formed
- Once installed, rings are difficult to remove
- Rohs compliant
- For housing application
- Series - Nan
- Material - Carbon steel sae 1060/1075
- Color / finish - Black, lightly oiled
- Housing diameter - .688 in.
- Housing dia fraction - .6875 in.
- Housing diameter - 17.48 mm
- Groove diameter - .72 in.
- Groove width - .039 in.
- Ring free diameter - .733 in.
- Ring thickness - .035 in.
- Maximum section width - .048 in.
- Groove depth - .016 in.
- Item weight - .009 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.