This item is Discontinued.

Prospect Fastener Internal Retaining Ring, Steel, Black Oxide Finish, 3 in Bore Dia. NAN300

This item is Discontinued.

Prospect Fastener

Internal Retaining Ring, Steel, Black Oxide Finish, 3 in Bore Dia. (Discontinued)

Mfr # NAN300
Zoro # G703719275
UPC # 848790018863
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NAN300
Zoro #
G703719275
UPC #
848790018863
Country of Origin
China
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Number of Pieces
1

Dimensions

For Bore Diameter
3 in
Thickness
0.093 in
Number of Sizes
1

Description

Features
  • Constant section throughout the ring
  • Wire formed
  • Once installed, rings are difficult to remove
  • Rohs compliant
  • For housing application
  • Series - Nan
  • Material - Carbon steel sae 1060/1075
  • Color / finish - Black, lightly oiled
  • Housing dia fraction - 3 in.
  • Housing diameter - 76.2 mm
  • Groove diameter - 3.136 in.
  • Groove width - .103 in.
  • Ring free diameter - 3.181 in.
  • Ring thickness - .093 in.
  • Maximum section width - .187 in.
  • Groove depth - .068 in.
  • Item weight - .418 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.