This item is Discontinued.

This item is Discontinued.
Internal Retaining Ring, Steel, Black Oxide Finish, 3.5 in Bore Dia. (Discontinued)
Mfr #
IN350
Zoro #
G103742910
UPC # 848790018122
Country of Origin China
Category Internal Retaining Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN350
- Zoro #
- G103742910
- UPC #
- 848790018122
- Country of Origin
- China
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Number of Pieces
- 1
Dimensions
- For Bore Diameter
- 3.5 in
- Thickness
- 0.109 in
- Number of Sizes
- 1
Description
Features
- Constant section throughout the ring, internal notches for pliers
- Wire formed
- Once installed, rings are difficult to remove
- Rohs compliant
- For housing applications
- Series - In
- Material - Carbon steel sae 1060/1075
- Color / finish - Black, lightly oiled
- Housing diameter - 3.5 in.
- Groove diameter - 3.71 in.
- Groove width - .12 in.
- Ring free diameter - 3.76 in.
- Ring thickness - .109 in.
- Groove depth - .105 in.
- Pack - 5 piece
- Item weight - .356 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.