This item is Discontinued.

Prospect Fastener Internal Retaining Ring, Steel, Black Oxide Finish, 62 mm Bore Dia. NAN244

This item is Discontinued.

Prospect Fastener

Internal Retaining Ring, Steel, Black Oxide Finish, 62 mm Bore Dia. (Discontinued)

Mfr # NAN244
Zoro # G103719257
UPC # 848790018757
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NAN244
Zoro #
G103719257
UPC #
848790018757
Country of Origin
China
Item
Retaining Ring
Type
Internal
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Number of Pieces
1

Dimensions

For Bore Diameter
62 mm
Thickness
0.078 in
Number of Sizes
1

Description

Features
  • Constant section throughout the ring
  • Wire formed
  • Once installed, rings are difficult to remove
  • Rohs compliant
  • For housing application
  • Series - Nan
  • Material - Carbon steel sae 1060/1075
  • Color / finish - Black, lightly oiled
  • Housing diameter - 62 mm
  • Groove diameter - 2.556 in.
  • Groove width - .086 in.
  • Ring free diameter - 2.592 in.
  • Ring thickness - .078 in.
  • Maximum section width - .187 in.
  • Groove depth - .058 in.
  • Item weight - .28 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.