This item is Discontinued.

This item is Discontinued.
Internal Retaining Ring, Steel, Black Oxide Finish, 8 in Bore Dia. (Discontinued)
Mfr #
NAN800
Zoro #
G003720452
UPC # 848790019303
Country of Origin China
Category Internal Retaining Rings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAN800
- Zoro #
- G003720452
- UPC #
- 848790019303
- Country of Origin
- China
- Item
- Retaining Ring
- Type
- Internal
- Material
- Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Number of Pieces
- 1
Dimensions
- For Bore Diameter
- 8 in
- Thickness
- 0.187 in
- Number of Sizes
- 1
Description
Features
- Constant section throughout the ring.
- Wire formed.
- Once installed, rings are difficult to remove.
- Rohs compliant.
- Series - Nan.
- Material - Carbon steel sae 1060/1075.
- Color / finish - Black, lightly oiled.
- Housing dia fraction - 8 in.
- Housing diameter - 203.2 mm.
- Groove diameter 8.25 in.
- Groove width - .209 in.
- Ring free diameter - 8.4 in.
- Ring thickness - .187 in.
- Maximum section width - .375 in.
- Groove depth - .125 in.
- Pack - 2.
- Item weight - .9 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.