Shop PROTECTO WRAP

Super Stick 6 in. W X 75 ft. L Synthetic Flashing Tape Silver

  • Mfr # 8440065SW
  • Zoro # G901283950

product price: 
$
60.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8440065SW
Zoro #
G901283950
UPC #
650745730610
Country of Origin
United States

Description

High-performance window and door flashing tape with super stick technology. A high tack, tenacious, durable, peel and stick air/vapor barrier tape system used for sealing PVC and aluminum fin windows and doors, window and door openings, and as a full coverage air vapor barrier membrane. It is a high-performance window and door flashing tape designed to be applied down to -20°F (-28.88°C) without the use of a primer or mechanical fasteners on most substrates. (Substrates must be tested for adhesion.) It utilizes a high tack pressure sensitive adhesive (PSA) combined with a high-performance facer film. A greener, cleaner building tape solution that offers no VOC's, HFCC's, nor CFC's. It is non-toxic and non-allergenic. No off-gassing is produced during the manufacture nor installation of this product.


  • • Passes proposed AAMA 700 Sealant/Flashing compatibility testing 12 month UV exposure
  • • Can be applied to damp surfaces
  • • Easy to install peel-and-stick application
  • • Creates total air and water seal
  • • Self seals around nails, screws and staples
  • • No primer needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.