
Sun Protection Hoodie, Polyester, Dark Grey, 3XL, 2 PK
Mfr # HD-APL130-DGY-02-XXXL
Zoro # G816299138
product price:Â $20.59
/pk 2, $10.30/eaKey Features
Size
3XL
Material
Polyester
ANSI Type
Not ANSI Rated
ANSI Class
Not ANSI Rated
Features
Sun Protection UPF 50+, Moisture Wicking, Breathable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HD-APL130-DGY-02-XXXL
Zoro #
G816299138
UPC #
810114292082
Country of Origin
China
Dimensions
Size
3XL
Details
Item
Sun Protection Hoodie
Material
Polyester
Color
Dark Grey
ANSI Type
Not ANSI Rated
ANSI Class
Not ANSI Rated
Features
Sun Protection UPF 50+, Moisture Wicking, Breathable
Series
HD-APL130
Closure Type
Pull On
Description
ProtectX High Visibility Sun Protection Lightweight Long Sleeve Hoodie, UPF 50+ Quick-Dry, SPF UV Shirt, Active Wear - Dark Grey, 3X-Large
- High Performance Fabric : Fast drying high visibility polyester Birdseye mesh fabric, ultra-cool, lightweight, soft and comfortable, 4-way stretchable, highly breathable, easy to wash, wear resistant
- Advanced Moisture Wicking : Special mesh design effectively moves sweat away from skin and onto the outer surface of the t-shirt so you can stay cool and dry throughout the day
- UPF 50+ : Long sleeve design protects you from the sun's harmful rays
- Premium Craftsmanship : Double-stitched sleeve and hems, stylish design
- Wide Applications : Ideal workwear for construction, municipal, government, airport, security, utility, emergency, highway, and traffic workers. Also excellent for walking, running, jogging, cycling, hiking, climbing, camping, traveling, workout, training, and all sports
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.