Portable Electric Jobsite & Garage Heater, 3000W, 208/240V AC, 1 Phase, 10,200 BtuH

  • Mfr # PT-53-240

  • Zoro # G9100506


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Portable Electric Heater
BtuH Output
10,200
Watts
3000W
Heater Voltage
240VAC
Heating Method
Fan Forced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PT-53-240
Zoro #
G9100506
UPC #
657888120537
Country of Origin
China

Dimensions

Width
12-3/4"
Depth
14-1/2"
Height
15"
Cord Length
6 ft.
Manufacturers Warranty Length
1 yr Limited
Overall Height
16 in
Overall Dimensions - L x W x D
16 in x 13 in x 14-1/2 in
Overall Width
13 in
Overall Depth
14 1/2 in
Overall Dimensions - H x W x D
16 in x 13 in x 14-1/2 in
Overall Length
16 in

Details

Electric Heater Item
Portable Electric Heater
BtuH Output
10,200
Watts
3000W
Heater Voltage
240VAC
Heating Method
Fan Forced
Oscillating
No
Electric Heater Phase
1
Heater Color
Black/Red
Features
Over-Heat Shut-Off System, Durable Stainless Steel Heating Element
Includes
7 ft Cord
Number of Heat Settings
1
Amps AC
15
Hz
60
Standards
ETL Listed
Phase
1
Safety Features
Over-Heat Shut-Off System
Item
Portable Electric Jobsite & Garage Heater
Voltage
208/240V AC
Oscillating / Non-Oscillating
Non-Oscillating
NEMA Plug Configuration
L6-20P
Air Temp. Rise
89 Degrees to 140 Degrees F
Color
Red/Black
Air Flow
180 cfm
Oscillation
Non-Oscillating
Heating Capacity
10,200 BtuH
Housing Finish
Enamel
Housing Material
Steel
Voltage, Phase
208/240V AC, 1-phase
Amperage
15A
Wattage Output
3kW
Frequency
60 Hz
Housing Color
Black, Red
Beam Pattern
45 Degrees
Thermal Overheat Protection
Automatic Reset

Description

Portable Electric Jobsite & Garage Heater, NEMA Plug Configuration L6-20P, Overall Height 16 in, Overall Length 16 in, Overall Depth 14 1/2 in, Overall Width 13 in, Voltage 208/240V AC, 1 Phase, Wattage Output 3kW, Air Temp. Rise 89 Degrees to 140 Degrees F, Housing Finish Enamel, Housing Color Black, Red, Housing Material Steel, Heating Method Fan Forced, Heating Capacity 10,200 BtuH, Beam Pattern 45 Degrees , Amperage 15A, Air Flow 180 cfm, Frequency 60 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.