This item is Discontinued.

Proto 1 1/2 in Drive Impact Socket 32 mm Size 6 pt Standard Depth, Black Oxide J15032M

This item is Discontinued.

Proto

1 1/2 in Drive Impact Socket 32 mm Size 6 pt Standard Depth, Black Oxide (Discontinued)

Mfr # J15032M
Zoro # G3107697
UPC # 662679156589
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J15032M
Zoro #
G3107697
UPC #
662679156589
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
1-1/4 in
Overall Length
3 11/64 in
Socket Depth
Standard
Socket Size
32 mm
Socket Length
3 11/64 in
Wire Rope Length
3 11/64 in
Length
3 11/64 in

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Standards
ASME B107.110
Drive Type
Impact
Category Type
Impact Socket
Output Type
6 pt
Impact Rated
Yes
Socket Type
Impact
Features
Ideal for Use On Stubborn or Damaged Fasteners, Torque Plus Feature to Prevent Rounding, Better Engage of The Fastener
Material
Alloy Steel
Measurement Type
Metric
Compatible Fastener Type
Bolts, Screws, Studs
Socket Shape
6-Point
Tether Ready
No
Non-Sparking
No
Locking
Yes
Non-Magnetic
No
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Included

Description

Impact Socket, Socket Size 32 mm, 6-Point, Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 1/2 in, Metric, Impact Rated Yes, Standards ASME B107.110

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.