This item is Discontinued.

Proto 1-1/2" Drive, 2-11/16" Size, SAE Impact Socket, Deep Socket, 6 Pts, Black Oxide J15043L

This item is Discontinued.

Proto

1-1/2" Drive, 2-11/16" Size, SAE Impact Socket, Deep Socket, 6 Pts, Black Oxide (Discontinued)

Mfr # J15043L
Zoro # G8997545
UPC # 662679380496
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J15043L
Zoro #
G8997545
UPC #
662679380496
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
2-11/16 in
Overall Length
6 in
Socket Depth
Deep
Socket Size
2 11/16 in
Socket Length
6 in
Wire Rope Length
6 in
Length
6 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Material
Alloy Steel
Category Type
Impact Socket
Socket Type
Deep Impact
Output Type
6 pt
Impact Rated
Yes
Drive Type
Impact
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Standards
ASME B107.110-2012
Measurement Type
SAE
Tether Ready
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts, Screws, Studs
Locking
Yes
Non-Sparking
No
Non-Magnetic
No
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Included

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
  • Stamped size for easy reference
  • Side locking hole

Ratings & reviews