Skip to Main Content
customer-service Help
Proto

1-1/2" Dr, 2-3/8" Size, SAE Impact Socket, 6 Pts

Proto 1-1/2" Dr,  2-3/8" Size,  SAE Impact Socket,  6 Pts J15038L
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$195.65
  • Drive Size: 1 1/2 in
  • Socket Type: Deep Impact
  • SAE or Metric: SAE
See full product details
This item ships free.
Total: $195.65

Proto #J15038L Specifications

  • Drive Size: 1 1/2 in
  • Socket Type: Deep Impact
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 5 7/8 in
  • Material: Alloy Steel
  • Size: 2-3/8 in
  • Finish: black oxide
  • Item: Impact Socket
  • Drive Type: Impact
  • Category Type: Impact Socket
  • Features: Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
  • Standards: ASME B107.110-2012
  • Socket Depth: Deep
  • Impact Rated: Yes
  • Output Type: 6 pt
  • Measurement Type: SAE
  • Compatible Fastener Type: Bolts, Screws, Studs
  • Socket Shape: 6-Point
  • Non-Magnetic: No
  • Non-Sparking: No
  • Locking: Yes
  • Tether Ready: No
  • Socket Size: 2 3/8 in
  • Socket Length: 5 7/8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Impact Socket, Socket Size 2 3/8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 1/2 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep

Reviews of Proto #J15038L