This item is Discontinued.
This item is Discontinued.
1-1/2" Drive, 2-7/8" Size, SAE Impact Socket, Deep Socket, 6-Point, Black Oxide (Discontinued)
Specifications
Details
- MFR #
- J15046L
- Zoro #
- G8646057
- UPC #
- 662679380557
- Country of Origin
- United States
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 6
- Finish
- Black Oxide
- Material
- Alloy Steel
- Impact Rated
- Yes
- Output Type
- 6 pt
- Socket Type
- Deep Impact
- Features
- Standards
- ASME B107.110-2012
- Drive Type
- Impact
- Category Type
- Impact Socket
- Measurement Type
- SAE
- Locking
- Yes
- Non-Magnetic
- No
- Non-Sparking
- No
- Compatible Fastener Type
- Bolts, Screws, Studs
- Tether Ready
- No
- Socket Shape
- 6-Point
- Includes Locking
- Locking Included
- Impact Rated Status
- Impact Rated
- Tether Status
- Not Tether Capable
Description
Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
Additional Features:
- The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
- Stamped size for easy reference
- Side locking hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.