This item is Discontinued.

Proto 1 1/2 in Drive, 4-1/4 in Size, 6 pt, SAE Socket, 6 Points J15068L

This item is Discontinued.

Proto

1 1/2 in Drive, 4-1/4 in Size, 6 pt, SAE Socket, 6 Points (Discontinued)

Mfr # J15068L
Zoro # G8646181
UPC # 662679380991
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J15068L
Zoro #
G8646181
UPC #
662679380991
Country of Origin
United States

Dimensions

Drive Size
1 1/2 in
Size
4-1/4 in
Overall Length
7 1/4 in
Socket Depth
Deep
Socket Size
4 1/4 in
Socket Length
7 1/4 in
Wire Rope Length
7 1/4 in
Length
7 1/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Material
Alloy Steel
Socket Type
Deep Impact
Impact Rated
Yes
Category Type
Impact Socket
Output Type
6 pt
Drive Type
Impact
Standards
ASME B107.110-2012
Measurement Type
SAE
Compatible Fastener Type
Bolts, Screws, Studs
Socket Shape
6-Point
Non-Sparking
No
Locking
Yes
Non-Magnetic
No
Tether Ready
No
Impact Rated Status
Impact Rated
Includes Locking
Locking Included
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 4 1/4 in, 6-Point, Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1 1/2 in, SAE, Impact Rated Yes, Standards ASME B107.110-2012

Ratings & reviews