This item is Discontinued.
This item is Discontinued.
1 1/2 in Drive, 4 in Size, 6 pt, SAE Socket, 6 Points (Discontinued)
Mfr #
J15064L
Zoro #
G8646163
UPC # 662679380915
Country of Origin United States
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J15064L
- Zoro #
- G8646163
- UPC #
- 662679380915
- Country of Origin
- United States
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 6
- Finish
- Black Oxide
- Material
- Alloy Steel
- Drive Type
- Impact
- Impact Rated
- Yes
- Output Type
- 6 pt
- Category Type
- Impact Socket
- Features
- Standards
- ASME B107.110-2012
- Socket Type
- Deep Impact
- Measurement Type
- SAE
- Socket Shape
- 6-Point
- Locking
- Yes
- Compatible Fastener Type
- Bolts, Screws, Studs
- Tether Ready
- No
- Non-Magnetic
- No
- Non-Sparking
- No
- Impact Rated Status
- Impact Rated
- Includes Locking
- Locking Included
- Tether Status
- Not Tether Capable
Description
Impact Socket, Socket Size 4 in, 6-Point, Alloy Steel, Black Oxide, Deep, Impact, Drive Size 1 1/2 in, SAE, Impact Rated Yes, Standards ASME B107.110-2012
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.