Shop PROTO
See all product information
Create Account
1-1/2" Drive Impact Socket Extension, SAE, Black Oxide, 12 in L
- Mfr # J15098P
- Zoro # G6079516
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Drive Size
1-1/2"
SAE or Metric
SAE
Impact Rated
Yes
Drive Type
Impact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J15098P
- Zoro #
- G6079516
- UPC #
- 662679381127
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 in
- Drive Size
- 1-1/2"
- Output Drive Size
- 1 1/2 in
- Input Drive Size
- 1 1/2 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls
Tight tolerances for snug fit on fastener
Large clearance holes, concentric opening and nut end chamfer make it easy to position socket on fasteners
Additional Features:
- Made from high-strength steel to help minimize wall thickness and provide access to fasteners in recesses and where nuts and bolts protrude
- Impact sockets are used wherever powered drive tools are used to install or remove fasteners
- Impact sockets are designed to withstand the high torque and force associated with impact tools in repetitive application
- Use extensions to gain access to fasteners in locations that would otherwise be difficult to reach
- Male square is oriented in line with female squares for use with fixed head torque wrenches
- Full chamfer at drive opening (when applicable) for easy engagement with drive tools