Skip to Main Content
customer-service Help
Proto

1 1/2" Drive Impact Socket Extension SAE

Proto 1 1/2" Drive Impact Socket Extension SAE J15099P
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$271.37
  • Drive Size: 1-1/2"
  • SAE or Metric: SAE
  • Overall Length: 15 in
See full product details
This item ships free.
Total: $271.37

Proto #J15099P Specifications

  • Drive Size: 1-1/2"
  • SAE or Metric: SAE
  • Overall Length: 15 in
  • Finish: Black Oxide
  • Drive Type: Female Square
  • Impact Rated: Yes
  • Item: Impact Socket Extension
  • Number of Points: 4
  • Material: Alloy Steel
  • Output Drive Type: Male Square
  • Measurement Type: SAE
  • Output Drive Size: 1 1/2 in
  • Locking: No
  • Input Drive Gender: Female
  • Insulated: No
  • Input Drive Shape: Square
  • Input Drive Size: 1 1/2 in
  • Output Drive Shape: Square
  • Non-Sparking: No
  • Output Drive Gender: Male
  • Socket Extension Type: Standard
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Impact Socket Extension, Alloy Steel, Black Oxide, Overall Length 15 in, Input Drive Size 1 1/2 in, Output Drive Size 1 1/2 in, Input Drive Gender Female, Input Drive Shape Square, Output Drive Gender Male, Output Drive Shape Square, Drive Type Impact

Reviews of Proto #J15099P