This item is Discontinued.
This item is Discontinued.
Inspection Mirror, Round, 6 1/2"-35" (Discontinued)
Mfr #
J2374XL
Zoro #
G5756795
UPC # 662679149765
Country of Origin United States
Category Inspection Mirrors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J2374XL
- Zoro #
- G5756795
- UPC #
- 662679149765
- Country of Origin
- United States
Dimensions
- Mirror Size (In.)
- 1-1/4
- Length (In.)
- 6-1/2 to 35
- Mirror Diameter
- 1 1/4 in
- Compressed Length
- 6 1/2 in
- Extended Length - Maximum
- 35 in
- Fits Chest Size
- Versatile Angle Ball Joint, Provides Viewing In Confined Spaces
Details
- Item
- Inspection Mirror
- Shape
- Round
- Swivel Type
- Swivel
- Material
- Steel
- Features
- Versatile Angle Ball Joint, Provides Viewing In Confined Spaces
- Number of Pieces
- 1
- Shaft Material
- Steel
- Type
- Telescoping
- Handle Type
- Ergonomic
- Base Type
- Standard
- Included Wheels
- Wheels Not Included
- Shaft Type
- Telescoping
- Mirror Surface Shape
- Flat
- Handle Style
- Ergonomic
- Handle Material
- Vinyl
- Mirror Shape
- Round
- Mirror Material
- Steel
- Shell Material
- Steel
Description
Inspection Mirror, Base Type Standard, Compressed Length 6 1/2 in, Extended Length - Maximum 35 in, Handle Material Vinyl, Handle Style Ergonomic, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Diameter 1 1/4 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Steel, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Features Versatile Angle Ball Joint, Provides Viewing In Confined Spaces, Shaft Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.