This item is Discontinued.

Proto 1-3/8" Open End Torque Wrench Head - H7 Tang JH7-44

1-3/8" Open End Torque Wrench Head - H7 Tang (Discontinued)

  • Mfr # JH7-44
  • Zoro # G6221747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH7-44
Zoro #
G6221747
UPC #
662679005450
Country of Origin
United States

Dimensions

Drive Size
H7
Size
1 3/8 in
Overall Length
5 15/16 in
Head Size
1-3/8"

Details

Item
Interchangeable Torque Wrench Head
Head Type
Open End
Max. Torque
3,600 in-lb
Offset
15 Degrees
For Use With
Mfr. No. JH7-250F, JH7-6014C
Head Material
Alloy Steel
Material
Alloy Steel
Measurement Type
SAE
Finish
Black Oxide
Maximum Torque
3,600 in-lb
Head Offset Angle
15 Degrees
Interchangeable Head Type
Open End
Compatible Mfg. Model Number
Mfr. No. JH7-250F, JH7-6014C

Description

When you need to adjust the torque on your tools, the Proto JH7-44 1 3/8" Open End Torque Wrench Head is a great tool to have on hand. It has an overall length of 5 15/16 in. and a head size of 1 3/8". This open end torque wrench head features an H7 tang drive size. The measurement type is SAE and it comes with compatible manufacturer model numbers. Made from alloy steel, this interchangeable torque wrench head can withstand high amounts of torque. If you want to adjust the torque on your tools, then look no further than the Proto JH7-44 1 3/8" Open End Torque Wrench Head - H7 Tang

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.