This item is Discontinued.

Proto 1 in Drive Impact Socket 1 11/16 in Size 8 pt Standard Depth, Black Oxide J10027S

This item is Discontinued.

Proto

1 in Drive Impact Socket 1 11/16 in Size 8 pt Standard Depth, Black Oxide (Discontinued)

Mfr # J10027S
Zoro # G3671595
UPC # 662679977788
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J10027S
Zoro #
G3671595
UPC #
662679977788
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-11/16 in
Overall Length
3 1/2 in
Socket Depth
Standard
Socket Size
1 11/16 in
Socket Length
3 1/2 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Drive Type
Impact
Category Type
Impact Socket
Output Type
8 pt
Socket Type
Impact
Impact Rated
Yes
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Material
Alloy Steel
Measurement Type
SAE
Socket Shape
8-Point
Compatible Fastener Type
Bolts, Screws, Studs
Non-Magnetic
No
Tether Ready
No
Locking
Yes
Non-Sparking
No
Impact Rated Status
Impact Rated
Includes Locking
Locking Included
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 1 11/16 in, 8-Point, Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, SAE, Impact Rated Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.