This item is Discontinued.

Proto 1 in Drive Impact Socket 1 3/4 in Size 8 pt Standard Depth, Black Oxide J10028S

This item is Discontinued.

Proto

1 in Drive Impact Socket 1 3/4 in Size 8 pt Standard Depth, Black Oxide (Discontinued)

Mfr # J10028S
Zoro # G3641373
UPC # 662679977795
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J10028S
Zoro #
G3641373
UPC #
662679977795
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
1-3/4 in
Overall Length
3 1/2 in
Socket Depth
Standard
Socket Size
1 3/4 in
Socket Length
3 1/2 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
8
Finish
Black Oxide
Impact Rated
Yes
Category Type
Impact Socket
Output Type
8 pt
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Socket Type
Impact
Drive Type
Impact
Material
Alloy Steel
Measurement Type
SAE
Non-Sparking
No
Non-Magnetic
No
Compatible Fastener Type
Bolts, Screws, Studs
Locking
Yes
Tether Ready
No
Socket Shape
8-Point
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Includes Locking
Locking Included

Description

Impact Socket, Socket Size 1 3/4 in, 8-Point, Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, SAE, Impact Rated Yes

Ratings & reviews