This item is Discontinued.
This item is Discontinued.
1 in Drive Impact Socket 1 3/8 in Size 8 pt Standard Depth, Black Oxide (Discontinued)
Mfr #
J10022S
Zoro #
G3731314
UPC # 662679977740
Country of Origin United States
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J10022S
- Zoro #
- G3731314
- UPC #
- 662679977740
- Country of Origin
- United States
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 8
- Finish
- Black Oxide
- Output Type
- 8 pt
- Features
- Drive Type
- Impact
- Material
- Alloy Steel
- Socket Type
- Impact
- Category Type
- Impact Socket
- Impact Rated
- Yes
- Measurement Type
- SAE
- Tether Ready
- No
- Non-Magnetic
- No
- Non-Sparking
- No
- Socket Shape
- 8-Point
- Compatible Fastener Type
- Bolts, Screws, Studs
- Locking
- Yes
- Impact Rated Status
- Impact Rated
- Tether Status
- Not Tether Capable
- Includes Locking
- Locking Included
Description
Impact Socket, Socket Size 1 3/8 in, 8-Point, Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, SAE, Impact Rated Yes