This item is Discontinued.
This item is Discontinued.
1 in Drive Impact Socket 1 7/8 in Size 8 pt Standard Depth, Black Oxide (Discontinued)
Mfr #
J10030S
Zoro #
G3616435
UPC # 662679977818
Country of Origin United States
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J10030S
- Zoro #
- G3616435
- UPC #
- 662679977818
- Country of Origin
- United States
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 8
- Finish
- Black Oxide
- Output Type
- 8 pt
- Material
- Alloy Steel
- Features
- Drive Type
- Impact
- Category Type
- Impact Socket
- Socket Type
- Impact
- Impact Rated
- Yes
- Measurement Type
- SAE
- Non-Magnetic
- No
- Tether Ready
- No
- Non-Sparking
- No
- Compatible Fastener Type
- Bolts, Screws, Studs
- Locking
- Yes
- Socket Shape
- 8-Point
- Impact Rated Status
- Impact Rated
- Includes Locking
- Locking Included
- Tether Status
- Not Tether Capable
Description
Impact Socket, Socket Size 1 7/8 in, 8-Point, Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, SAE, Impact Rated Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.