Shop All Impact Sockets
Proto
1 in Drive Impact Socket 13/16 in Size, Deep Socket, black oxide
Mfr # J10013L
Zoro # G7508392
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Size 13/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J10013L
- Zoro # G7508392
- UPC # 662679370138
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1 in |
Socket Size | 13/16 in |
Overall Length | 4 in |
Size | 13/16 in |
Socket Depth | Deep |
Socket Length | 4 in |
Description
Impact Socket, Socket Size 13/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 in, Compatible Fastener Type Bolts, Screws, Studs, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 42 in. Pry Bar (45-74-9242)
- PROTO 1/4", 3/8" Drive Socket Set Metric, SAE 63 Pieces 1/8 in to 3/4 in, 5 mm to 18 mm , Full Polish (J47163)
- DRILL AMERICA 2"-16 Carbon Steel Hex Die (DWTSH2-16)
- BOSCH 14x4x6 Carb Hamm Bit (HCBG06T)
- PROTO Skt Imp 1-2 Dr 1-2 6 Pt (577-7316H)
- PROTO SKT IMP 3/4DR 1-3/4 6PT DEEP (PO07528L)
- PROTO SKT IMP 3/8" DR HEX 10MM (PO7290-10M)
- PROTO 3/4 in Drive Impact Socket 1 3/16 in Size 6 pt Deep Depth, Black Oxide (J07519L)
- PROTO 1 in Drive Impact Socket 4 1/8 in Size 6 pt Standard Depth, Black Oxide (J10066)
- PROTO 1 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (J10024T)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4033M)
- Proto Sockets & Ratchets