Shop All Hammer Drill Bits
Bosch
14x4x6 Carb Hamm Bit
Mfr # HCBG06T
Zoro # G407948087
Sold in multiples of 7 for $37.03
$37.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Bosch
- MFR # HCBG06T
- Zoro # G407948087
- UPC # 346313468
- Country of Origin China
- Category Hammer Drill Bits
Details
Description
BluGranite Turbo, 14 x 4 x 6, Carbide, Hammer Drill Bit, Upgraded Build Delivers 5X Life 2X Speed Over Standard Masonry Bits, Hex Shanks Impact Rated Allows Use In Impact Drivers Hammer DrillDrivers For Added Versatility, 4 Grind Head Delivers 2 More Cutting Angles For Longer Life Faster Speed, MultiGrind Carbide Centering Tip Offers Accurate Starts In Brick, Masonry More, Robust Bit Head Provides Long Life In Impact Applications, Milled UFlutes With Deep Cut Spirals Delivers Fast Dust Removal, BoschMade Carbide Delivers Outstanding Durability Under Heavy Loads, 14 Diameter, 4 Flute Length, 6 Length, 6 Overall Length, 25 Shank Diameter, 4 Useable Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/8" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91261-07-09-1/2)
- TOOLPRO Grid Punch Pliers for 18 in Rivets (TP05060)
- PALMGREN 8" L Clamp, Black Oxide Handle and 3-15/16" Throat Depth (9629308)
- DRILL AMERICA m4x.7 HSS 4 Flute Hand Tap Set (DWTS4X.7)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 21"L, Spline (HC4051)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 8"L, SDS Plus (HC2093)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC5021)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6-1/2"L, SDS Plus, 25PK (HCFC2011B25)
- BOSCH Clay Spade 4-1/2" x 17"L, SDS Max (HS1922)
- BOSCH 4-Cutter Hammer Drill Bit 1" x 13"L, Spline (HC4050)
- DEWALT 3/16" x 4-1/2" x 6-1/2" SDS+ Hammer Bit (Bulk 25) (DW5403B25)
- Bosch Drill Bits