This item is Discontinued.
This item is Discontinued.
1 in Drive, 63mm Size, 6 pt, Metric Socket, 6 Points (Discontinued)
Mfr #
J10063M
Zoro #
G3607685
UPC # 662679977504
Country of Origin United States
Category Impact Sockets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J10063M
- Zoro #
- G3607685
- UPC #
- 662679977504
- Country of Origin
- United States
- Item
- Impact Socket
- SAE or Metric
- Metric
- Number of Points
- 6
- Finish
- Black Oxide
- Output Type
- 6 pt
- Features
- Socket Type
- Impact
- Drive Type
- Impact
- Standards
- ASME B107.11-2012
- Category Type
- Impact Socket
- Impact Rated
- Yes
- Material
- Alloy Steel
- Measurement Type
- Metric
- Non-Magnetic
- No
- Non-Sparking
- No
- Socket Shape
- 6-Point
- Compatible Fastener Type
- Bolts, Screws, Studs
- Locking
- Yes
- Tether Ready
- No
- Tether Status
- Not Tether Capable
- Impact Rated Status
- Impact Rated
- Includes Locking
- Locking Included
Description
Impact Socket, Socket Size 63 mm, 6-Point, Alloy Steel, Black Oxide, Standard, Impact, Drive Size 1 in, Metric, Impact Rated Yes, Standards ASME B107.11-2012