Shop PROTO
See all product information
Create Account
1 in Drive Impact Socket 2 1/16 in Size 6 pt Deep Depth, Black Oxide
- Mfr # J10033L
- Zoro # G3667937
product price:
$
91.35
/ea
Key Features
Drive Size
1 in
Overall Length
4 1/4 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J10033L
- Zoro #
- G3667937
- UPC #
- 662679976507
- Country of Origin
- United States
- Item
- Impact Socket
- SAE or Metric
- SAE
- Number of Points
- 6
- Finish
- Black Oxide
- Impact Rated
- Yes
- Output Type
- 6 pt
- Features
- Category Type
- Impact Socket
- Drive Type
- Impact
- Material
- Alloy Steel
- Standards
- ASME B107.110-2012
- Measurement Type
- SAE
- Non-Sparking
- No
- Tether Ready
- No
- Socket Shape
- 6-Point
- Non-Magnetic
- No
- Compatible Fastener Type
- Bolts, Screws, Studs
- Locking
- Yes
- Includes Locking
- Locking Included
- Impact Rated Status
- Impact Rated
- Tether Status
- Not Tether Capable
Description
Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
Additional Features:
- The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
- Stamped size for easy reference
- Side locking hole