This item is Discontinued.
This item is Discontinued.
1" Drive Impact Drive Adapter (Discontinued)
Mfr #
J10005
Zoro #
G8645795
UPC # 662679370091
Country of Origin United States
Category Impact Socket Adapters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J10005
- Zoro #
- G8645795
- UPC #
- 662679370091
- Country of Origin
- United States
- Item
- Impact Drive Adapter
- Finish
- Black Oxide
- Impact Rated
- Yes
- Output Drive Type
- Male Spline
- Drive Type
- Impact
- SAE or Metric
- SAE
- Material
- Steel
- Number of Pieces
- 1
- Measurement Type
- SAE
- Locking
- No
- Output Drive Gender
- Male
- Insulated
- No
- Output Drive Shape
- Spline
- Non-Sparking
- No
- Input Drive Gender
- Female
- Input Drive Shape
- Square
- Includes Insulation
- Not Insulated
- Includes Locking
- Locking Not Included
- Impact Rated Status
- Impact Rated
Description
Impact Socket Adapter, Input Drive Size 1 in, Input Drive Shape Square, Input Drive Gender Female, Output Drive Size 1 in, Output Drive Shape Spline, Output Drive Gender Male, Overall Length 4 1/2 in, Drive Type Impact, Non-Sparking No, Insulated No