Shop PROTO
See all product information
Create Account
1" Drive Impact Socket Extension, SAE, Black Oxide, 10 in L
- Mfr # J10608
- Zoro # G3430034
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Drive Size
1"
SAE or Metric
SAE
Drive Type
Impact
Impact Rated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J10608
- Zoro #
- G3430034
- UPC #
- 662679371012
- Country of Origin
- United States
- Item
- Impact Socket Extension
- Finish
- Black Oxide
- SAE or Metric
- SAE
- Drive Type
- Impact
- Impact Rated
- Yes
- Standards
- ASME B107.110-2012
- Number of Points
- 4
- Material
- Alloy Steel
- Measurement Type
- SAE
- Locking
- Yes
- Output Drive Type
- Male Square
- Insulated
- No
- Input Drive Gender
- Female
- Output Drive Shape
- Square
- Input Drive Shape
- Square
- Output Drive Gender
- Male
- Socket Extension Type
- Standard
- Non-Sparking
- No
- Impact Rated Status
- Impact Rated
- Includes Insulation
- Not Insulated
- Includes Locking
- Locking Included
- Socket Extension Style
- Standard
Description
Use extensions to gain access to fasteners in locations that would otherwise be difficult to reach
Male square is oriented in-line with female squares for use with fixed head torque wrenches
Full chamfer at drive opening (when applicable) for easy engagement with drive tools
Additional Features:
- Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls
- Stamped size for easy reference
- Side locking hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.