Shop PROTO
See all product information
Create Account
1" Drive Impact Socket Extension, SAE, Black Oxide, 13 in L
Mfr # J10609
Zoro # G2606125
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Drive Size
1"
SAE or Metric
SAE
Impact Rated
Yes
Standards
ASME B107.110-2012
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J10609
- Zoro #
- G2606125
- UPC #
- 662679371029
- Country of Origin
- United States
Dimensions
- Overall Length
- 13 in
- Drive Size
- 1"
- Output Drive Size
- 1 in
- Input Drive Size
- 1 in
- Wire Rope Length
- 13 in
Description
Use extensions to gain access to fasteners in locations that would otherwise be difficult to reach
Male square is oriented in-line with female squares for use with fixed head torque wrenches
Full chamfer at drive opening (when applicable) for easy engagement with drive tools
Additional Features:
- Drive end chamfer and four detents help provide quick positive engagement with drive tool on any of the socket drive walls
- Stamped size for easy reference
- Side locking hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.