This item is Discontinued.

Proto 1" Drive Sliding T-Handle J5886

This item is Discontinued.

Proto

1" Drive Sliding T-Handle (Discontinued)

Mfr # J5886
Zoro # G900456089
UPC # 662679125394
Country of Origin United States
Category Sockets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5886
Zoro #
G900456089
UPC #
662679125394
Country of Origin
United States

Dimensions

Overall Length
28.5 in
Length
28.500 in
Width
2.800 in
Height
2.200 in

Details

Features
Etched/Stamped
Individual Vs. Set (Syndigo)
INDIVIDUAL
Etched Or Stamped
Yes

Description

Proto® 1" Drive Sliding T-Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.