Shop PROTO

3/8" Dr, 10mm Hex Socket Bit, Tether Ready, Socket Bit, Steel, 3/8 in, TpSz 10 mm

  • Mfr # J4990-10M-TT
  • Zoro # G6432693

product price: 
$
28.39
/ea

Key Features

Drive Size
3/8 in
Overall Length
2 23/32 in
Finish
Chrome
Tip Size
10 mm
SAE or Metric
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J4990-10M-TT
Zoro #
G6432693
UPC #
662679117702
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
2 23/32 in
Tip Size
10 mm
Socket Depth
Standard
Size
10mm
Insert Length
1 5/8 in
Bit Length
1-5/8"
Wire Rope Length
2 23/32 in
Length
2 23/32 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Metric
Socket Type
Hex Bit
Material
Alloy Steel
Number of Points
6
Category Type
Socket Bits
Features
Manufactured with Four Detent Holes so the Pin Detent Will Engage Correctly Regardless of the Direction the Socket is Placed on the Square Drive; The Positive Control System Requires a Separate Tool to Attach or Remove the Socket, Meaning it Cannot be Removed Without Specific Intent; Ideal for Use On Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; Made Using a Heat Treated Alloy for Wear-Resistance Which Helps Minimize Distortion for a Long Life; Hex Opening Holds the Bit Allowing the Bit Holder to Take the Torque Load
Bit Style
Hex
Drive Type
Square
Measurement Type
Metric
Impact Rated
No
Tether Style
Tether Ready
Replaceable Insert
No
Insulated
No
Tip Style
Hex
Tether Status
Tether Ready
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
Shell Material
Alloy Steel

Description

Proto® Tethered Tool Sockets are manufactured with four detent holes so that the pin detent will engage correctly regardless of the direction the socket is placed on the square drive
The Positive Control System requires a separate tool to attach or remove the socket, meaning it cannot be removed without specific intent
Chrome finish is applied after the holes are bored for better corrosion resistance

Additional Features:

  • Made using a heat treated alloy for wear-resistance which helps minimize distortion for a long life
  • Hex opening holds the bit allowing the bit holder to take the torque load

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.