Shop PROTO
See all product information
Create Account
1/2 in Drive Hex Socket Bit SAE 11/16 in Tip, 2 3/4 in L
- Mfr # J5441R-11/16
- Zoro # G4388389
product price:Â
$
22.69
/ea
Key Features
Drive Size
1/2 in
Overall Length
2 3/4 in
Finish
Chrome
Tip Size
11/16 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5441R-11/16
- Zoro #
- G4388389
- UPC #
- 662679186043
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Overall Length
- 2 3/4 in
- Tip Size
- 11/16 in
- Insert Length
- Not Found
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Details
- Item
- Socket Bit
- Finish
- Chrome
- SAE or Metric
- SAE
- Impact Rated
- No
- Bit Style
- Hex
- Material
- Alloy Steel
- Number of Points
- 6
- Measurement Type
- SAE
- Standards
- ANSI
- Features
- Anti-Slip, Bi-Directional, Precision Machined for Use on Standard or Compromised Hex Fasteners
- Replaceable Insert
- No
- Insulated
- No
- Tip Style
- Hex
- Includes Insulation
- Not Insulated
- Impact Rated Status
- Not Impact Rated
- Replaceable Insert Capable
- Fixed Insert
- Shell Material
- Alloy Steel
Description
Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque
Made of heat-treated alloy steel
Polished chrome finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.