Shop PROTO
See all product information
Create Account
1/4 in Drive Hex Socket Bit SAE 1/16 in Tip, 1 7/8 in L
- Mfr # J47701/16
- Zoro # G3904037
product price:Â
$
11.75
/ea
Key Features
Drive Size
1/4 in
Overall Length
1 7/8 in
Finish
Chrome
Tip Size
1/16 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J47701/16
- Zoro #
- G3904037
- UPC #
- 662679141073
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/4 in
- Overall Length
- 1 7/8 in
- Tip Size
- 1/16 in
- Insert Length
- 1 in
- Size
- 1/16"
- Socket Depth
- Standard
- Wire Rope Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Product details about the PROTO - J47701/16 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The PROTO - J47701/16 Bit Socket is a standard depth socket bit with an overall length of 1 7/8 inches and an insert length of 1 inch. It features a drive size of 1/4 inch, making it suitable for various applications requiring SAE measurements. The hex tip style and size are both set at 1/16", aligning with the measurement type being SAE. This socket bit falls under the category type 'Socket Bits' and does not have any points.
Constructed from alloy steel, this socket bit offers durability and longevity for general use cases. Its chrome finish adds to its robustness while also providing a clean, professional look. The product adheres to the standards set by SAE AS4984A, indicating its quality build and design consistency.
This particular model is designed as a Hex Bit style socket that's non-insulated and not impact rated. It doesn't come with a replaceable insert feature which signifies its built-to-last construction approach. As part of your tool collection, this PROTO - J47701/16 Bit Socket can be relied upon for tasks requiring precision fitting in accordance with SAE or Metric systems.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The PROTO - J47701/16 Bit Socket is a standard depth socket bit with an overall length of 1 7/8 inches and an insert length of 1 inch. It features a drive size of 1/4 inch, making it suitable for various applications requiring SAE measurements. The hex tip style and size are both set at 1/16", aligning with the measurement type being SAE. This socket bit falls under the category type 'Socket Bits' and does not have any points.
Constructed from alloy steel, this socket bit offers durability and longevity for general use cases. Its chrome finish adds to its robustness while also providing a clean, professional look. The product adheres to the standards set by SAE AS4984A, indicating its quality build and design consistency.
This particular model is designed as a Hex Bit style socket that's non-insulated and not impact rated. It doesn't come with a replaceable insert feature which signifies its built-to-last construction approach. As part of your tool collection, this PROTO - J47701/16 Bit Socket can be relied upon for tasks requiring precision fitting in accordance with SAE or Metric systems.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.