1/2 in Drive, 3/8 in 12 pt SAE Socket, 12 Points
- Mfr # J7412
- Zoro # G7486656
product price:
$
10.15
/ea
Key Features
Drive Size
1/2 in
Size
3/8 in
Finish
Black Oxide
Overall Length
1 1/2 in
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J7412
- Zoro #
- G7486656
- UPC #
- 662679342081
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2 in
- Size
- 3/8 in
- Overall Length
- 1 1/2 in
- Socket Depth
- Standard
- Socket Size
- 3/8 in
- Socket Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Proto® 12 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
Additional Features:
- The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
- Socket size stamped on tool for easy identification
- Side locking hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.