This item is Discontinued.
This item is Discontinued.
1/2" Drive, SAE 1-1/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (Discontinued)
Mfr #
J5334CF
Zoro #
G4878373
UPC # 662679573485
Country of Origin United States
Category Crowfoot Socket Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5334CF
- Zoro #
- G4878373
- UPC #
- 662679573485
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2"
- Head Size
- 1 1/16 in
- Socket Sizes
- 1-1/16"
- Overall Length
- 2-7/8"
- Size
- 1-1/16"
- Wire Rope Length
- 2 7/8 in
- Length
- 2 7/8 in
Details
- Item
- Crowfoot Socket Wrench
- Finish
- Full Polish
- Material
- Alloy Steel
- Head Style
- Open End
- SAE or Metric
- SAE
- Standards
- ASME B107.100-2010, SAE AS4984A
- Weight
- 0.51 lb
- Corrosion Resistant
- Yes
- Color
- Silver
- Measurement Type
- SAE
- Number of Pieces
- 1
- Standard
- ASME B107.100-2010; SAE AS4984A
- Shell Material
- Alloy Steel
Description
The Proto J5334CF Crowfoot Socket Wrench is a great tool to have around for mechanical and industrial applications. It features quality and precision, giving you the best possible measurements. The open-end crowfoot wrench measures 2 7/8" in length and has a socket size of 1 1/16". Designed to last, this sturdy wrench is made from alloy steel. With a full polish finish, it is both easy to clean and corrosion resistant. This crowfoot wrench has a head size of 1 1/16 in.. The Proto J5334CF Crowfoot Socket Wrench offers excellent value for your money.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.