Shop PROTO
See all product information
Create Account
1/2" Drive, SAE 1-1/2" Crowfoot Socket Wrench, Open End Head, Full Polish Finish
- Mfr # J5348CF
- Zoro # G5121249
product price:Â
$
64.75
/ea
Key Features
Drive Size
1/2"
Finish
Chrome
Material
Alloy Steel
Head Size
1 1/2 in
Head Style
Open End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5348CF
- Zoro #
- G5121249
- UPC #
- 662679573553
- Country of Origin
- United States
Dimensions
- Drive Size
- 1/2"
- Head Size
- 1 1/2 in
- Socket Sizes
- 1-1/2"
- Overall Length
- 3 7/16 in
- Wire Rope Length
- 3 7/16 in
- Length
- 3 7/16 in
Details
- Item
- Crowfoot Socket Wrench
- Finish
- Chrome
- Material
- Alloy Steel
- Head Style
- Open End
- SAE or Metric
- SAE
- Standards
- ASME B107.100-2010, SAE AS4984A
- Features
- Corrosion Resistant, Anti-slip
- Measurement Type
- SAE
- Corrosion Resistant
- Yes
- Color
- Silver
- Weight
- 0.77 lb
- Number of Pieces
- 1
- Standard
- ASME B107.100-2010; SAE AS4984A
- Shell Material
- Alloy Steel
- Wire Color
- Silver
Description
Crowfoot wrenches are used in hard to reach, restricted access situations where a standard wrench or ratchet cannot reach
Anti-Slip Design open end (ASD)
The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding
Additional Features:
- Broad size range ensures the right tool for the application will be available
- Typically used in lower torque applications
- Full polish finish provides corrosion resistance and easy to clean surfaces
- Locking hole feature helps keep the crowfoot wrench engaged on the extension during use reducing downtime due to detachment of crowfoot in awkward spaces
- Use with locking extensions to reach into spaces too small for a mechanic's arm or where the fastener is out of site
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.