This item is Discontinued.

Proto 1/2" Drive, SAE 1-1/8" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish J5336FL

This item is Discontinued.

Proto

1/2" Drive, SAE 1-1/8" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (Discontinued)

Mfr # J5336FL
Zoro # G5907078
UPC # 662679182656
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J5336FL
Zoro #
G5907078
UPC #
662679182656
Country of Origin
United States

Dimensions

Drive Size
1/2"
Head Size
1 1/8 in
Socket Sizes
1-1/8"
Overall Length
2-13/16"
Wire Rope Length
2 13/16 in
Length
2 13/16 in

Details

Item
Crowfoot Socket Wrench
Finish
Full Polish
Material
Alloy Steel
Head Style
Flare Nut
SAE or Metric
SAE
Standards
ASME B107.100-2010, SAE AS4984A
Number of Points
12
Box End Type
[Delete]
Measurement Type
SAE
Corrosion Resistant
Yes
Color
Silver
Weight
0.19 lb
Opening Type
12-Point Flare Nut
Number of Pieces
1
Standard
ASME B107.100-2010; SAE AS4984A
Shell Material
Alloy Steel
Wire Color
Silver

Description

Crowfoot Socket Wrench, Alloy Steel, Chrome, Drive Size 1/2 in, Head Size 1 1/8 in, Overall Length 2 13/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.